text.skipToContent text.skipToNavigation


P118785

Air Primary

Item #100177782
each

Product details

  • Air Primary
  • 1.9100" Inner Diameter
  • 2.460" Outer Diameter
  • 8.260" Length

Specifications

Inner Diameter 1.91 in
Length 8.26 in
Outside Dia. 2.46 in
Element Description Air Primary
Weight 0.6 LB
EAN or UPC 742330009772

You May Also Like