Product details
- Ventilation Filter
applications
- DEUTZ 70257109
Specifications
Length (mm) | 406.4 |
Height (mm) | 55.7 |
Width (mm) | 304.9 |
Width | 12 in, 304.9 mm |
Width (in) | 12 |
Length (in) | 16 |
Length | 16 in, 406.4 mm |
Height | 2.19 in, 55.7 mm |
Efficiency Test Std | ISO 5011 |
Height (in) | 2.19 |
Style | Panel |
Type | Ventilation |
Media Type | Cellulose |
Weight | 0.5 LB |
EAN or UPC | 742330010471 |