text.skipToContent text.skipToNavigation


P123230

Air Safety

Item #100177831
each

Product details

  • Air Safety
  • 6.84" Outside Diameter, 4.24" Inside Diameter, 5.82" Long

Specifications

Inner Diameter 4.24 in
Length 5.82 in
Outside Dia. 6.84 in
Primary Application Case A44286
John Deere AR61988
Element Description Air Safety
Air Primary N/A
Weight 1.85 LB
EAN or UPC 742330010488

You May Also Like