text.skipToContent text.skipToNavigation


P123827

Air Primary

Item #100177836

Product details

  • Air Primary
  • 4.8500" Inner Diameter
  • 9.210" Outer Diameter
  • 13" Length

Specifications

Inner Diameter 4.85 in
Length 13 in
Outside Dia. 9.21 in
Element Description Air Primary
Weight 3.95 LB
EAN or UPC 742330010563

You May Also Like