text.skipToContent text.skipToNavigation


P124047

Air Safety

Item #100177839
each
    Shipment Options

Product details

  • Air Safety
  • 6.39" Outside Diameter, 5.29" Inside Diameter, 19" Long

Specifications

Inner Diameter 5.29 in
Length 19 in
Outside Dia. 6.39 in
Primary Application Donaldson FTG 13"A/C
Clark 1991853
Element Description Air Safety
Air Primary N/A
Weight 3.1 LB
EAN or UPC 742330010624

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison