text.skipToContent text.skipToNavigation


P124370

Air Primary

Item #100177842
each

Product details

  • Air Primary
  • 9.4900" Inner Diameter
  • 13.830" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 9.49 in
Length 15 in
Outside Dia. 13.83 in
Element Description Air Primary
Weight 11.95 LB
EAN or UPC 742330010655

You May Also Like