text.skipToContent text.skipToNavigation


P124767

Air Safety

Item #100177844
each

Product details

  • Air Safety
  • 3.41" Outside Diameter, 2.9" Inside Diameter, 10" Long

Specifications

Inner Diameter 2.9 in
Length 10 in
Outside Dia. 3.41 in
Primary Application Dresser
IR
Dynapac
Element Description Air Safety
Air Primary P181093
Weight 0.75 LB
EAN or UPC 742330010693

You May Also Like