text.skipToContent text.skipToNavigation


P124837

Air Safety

Item #100177845
each
    Shipment Options

Product details

  • Air Safety
  • 4.58" Outside Diameter, 3.48" Inside Diameter, 11" Long

Specifications

Inner Diameter 3.48 in
Length 11 in
Outside Dia. 4.58 in
Primary Application Oliver
IHC
John Deere AT31227
Element Description Air Safety
Air Primary P127075
Weight 0.225 LB
EAN or UPC 742330010709

You May Also Like