text.skipToContent text.skipToNavigation


P124868

Air Safety

Item #100177850

Product details

  • Air Safety
  • 8.64" Outside Diameter, 7.06" Inside Diameter, 20.66" Long

Specifications

Inner Diameter 7.06 in
Length 20.66 in
Outside Dia. 8.64 in
Primary Application Donaldson FVG16 Cycloflow Air Cleaner
Element Description Air Safety
Air Primary N/A
Weight 3.45 LB
EAN or UPC 742330010778

You May Also Like