text.skipToContent text.skipToNavigation


P127309

Air Safety

Item #100177859
each

Product details

  • Air Safety
  • 7.28" Outside Diameter, 6.2" Inside Diameter, 23" Long

Specifications

Inner Diameter 6.2 in
Length 23 in
Outside Dia. 7.28 in
Primary Application Donaldson FTG 15 Cyclopac
Element Description Air Safety
Air Primary P127309
Weight 3.4 LB
EAN or UPC 742330010952

You May Also Like