text.skipToContent text.skipToNavigation


P127914

Air Primary, Finned

Item #100177864
each

Product details

  • Air Primary
  • 4.8400" Inner Diameter
  • 9.220" Outer Diameter
  • 10" Length

Specifications

Inner Diameter 4.84 in
Length 10 in
Outside Dia. 9.22 in
Element Description Air Primary
Weight 7.0 LB
EAN or UPC 742330011034

You May Also Like