text.skipToContent text.skipToNavigation


P127915

Air Primary, Finned

Item #100177865
each
    Shipment Options

Product details

  • Air Primary
  • 6.7300" Inner Diameter
  • 11.090" Outer Diameter
  • 10" Length

Specifications

Inner Diameter 6.73 in
Length 10 in
Outside Dia. 11.09 in
Element Description Air Primary
Weight 5.8 LB
EAN or UPC 742330011041

You May Also Like