text.skipToContent text.skipToNavigation


P128252

Air Primary

Item #100177866
each

Product details

  • Air Primary
  • 6.0400" Inner Diameter
  • 10.400" Outer Diameter
  • 14" Length

Specifications

Inner Diameter 6.04 in
Length 14 in
Outside Dia. 10.4 in
Element Description Air Primary
Weight 6.45 LB
EAN or UPC 742330011096

You May Also Like