text.skipToContent text.skipToNavigation


P128408

Air Safety

Item #100177867
each

Product details

  • Air Safety
  • 10.24" Outside Diameter, 9.12" Inside Diameter, 22" Long

Specifications

Inner Diameter 9.12 in
Length 22 in
Outside Dia. 10.24 in
Primary Application Donaldson STG16 Donaclone Air Cleaner
Element Description Air Safety
Air Primary P181042
Weight 5.7 LB
EAN or UPC 742330011126

You May Also Like