text.skipToContent text.skipToNavigation


P130760

Air Primary, Finned

Item #100177876
each
    Shipment Options

Product details

  • Air Primary
  • 3.2600" Inner Diameter
  • 5 1/4" Outer Diameter
  • 12" Length

Specifications

Inner Diameter 3.26 in
Length 12 in
Outside Dia. 5 1/4 in
Element Description Air Primary
Weight 1.8 LB
EAN or UPC 742330011294

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison