Product details
- Primary Filter
Specifications
Length (mm) | 304.8 |
Outer Diameter (in) | 5.24 |
Minor OD (in) | 0.66 |
Length (in) | 12 |
Outside Dia. | 5.24 in, 133.2 mm |
Element Description | Air Primary |
Inner Diameter (in) | 3.24 |
Length | 12 in, 304.8 mm |
Outer Diameter (mm) | 133.2 |
Minor OD (mm) | 16.76 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (mm) | 82.4 |
I.D. | 3.24 in, 82.4 mm |
O.D. | 5.24 in, 133.2 mm |
Style | Finned |
Type | Primary |
Media Type | Flame Retardant |
Efficiency | 99.9 |
Weight | 2.3 LB |
EAN or UPC | 742330011300 |