text.skipToContent text.skipToNavigation


P130769

Air Primary

Item #100177881

Product details

  • Air Primary
  • 2.4900" Inner Diameter
  • 4.080" Outer Diameter
  • 7" Length

Specifications

Inner Diameter 2.49 in
Length 7 in
Outside Dia. 4.08 in
Element Description Air Primary
Weight 0.75 LB
EAN or UPC 742330011355

You May Also Like