text.skipToContent text.skipToNavigation


P130884

Air Primary

Item #100177885
each
    Shipment Options

Product details

  • Air Primary
  • 5.4800" Inner Diameter
  • 8.840" Outer Diameter
  • 14" Length

Specifications

Inner Diameter 5.48 in
Length 14 in
Outside Dia. 8.84 in
Element Description Air Primary
Weight 5.5 LB
EAN or UPC 742330011416

You May Also Like