text.skipToContent text.skipToNavigation


P131280

Air Primary

Item #100177888
each
    Shipment Options

Product details

  • Air Primary
  • 6.7200" Inner Diameter
  • 11.090" Outer Diameter
  • 20" Length

Specifications

Inner Diameter 6.72 in
Length 20 in
Outside Dia. 11.09 in
Element Description Air Primary
Weight 9.15 LB
EAN or UPC 742330011447

You May Also Like