text.skipToContent text.skipToNavigation


P131321

Air Primary

Item #100177890
each
    Shipment Options

Product details

  • Air Primary
  • 1 1/2" Inner Diameter
  • 4.080" Outer Diameter
  • 6.020" Length

Specifications

Inner Diameter 1 1/2 in
Length 6.02 in
Outside Dia. 4.08 in
Element Description Air Primary
Weight 1.3 LB
EAN or UPC 742330011461

You May Also Like