text.skipToContent text.skipToNavigation


P131331

Air Primary, Finned

Item #100177891
each

Product details

  • Air Primary
  • 3.4900" Inner Diameter
  • 6.840" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 3.49 in
Length 15 in
Outside Dia. 6.84 in
Element Description Air Primary
Weight 3.95 LB
EAN or UPC 742330011508

You May Also Like