text.skipToContent text.skipToNavigation


P131335

Air Safety

Item #100177892
each

Product details

  • Air Safety
  • 5.7" Outside Diameter, 4.58" Inside Diameter, 16" Long

Specifications

Inner Diameter 4.58 in
Length 16 in
Outside Dia. 5.7 in
Primary Application IHC 92390C1
White Farm 30310816
Element Description Air Safety
Air Primary N/A
Weight 1.15 LB
EAN or UPC 742330011539

You May Also Like