text.skipToContent text.skipToNavigation


P131336

Air Safety

Item #100177893
each
    Shipment Options

Product details

  • Air Safety
  • 5.94" Outside Diameter, 4.86" Inside Diameter, 10" Long

Specifications

Inner Diameter 4.86 in
Length 10 in
Outside Dia. 5.94 in
Primary Application IHC 627935C1
CASE A47146
Element Description Air Safety
Air Primary P131348
Weight 0.6 LB
EAN or UPC 742330011546

You May Also Like