text.skipToContent text.skipToNavigation


P131338

Air Safety

Item #100177895

Product details

  • Air Safety
  • 7.64" Outside Diameter, 6.04" Inside Diameter, 12" Long

Specifications

Inner Diameter 6.04 in
Length 12 in
Outside Dia. 7.64 in
Primary Application IHC 672020C1
Element Description Air Safety
Air Primary N/A
Weight 3.05 LB
EAN or UPC 742330011560

You May Also Like