Product details
- Primary Filter
Specifications
Length (mm) | 304.7 |
Inner Diameter (in) | 6.04 |
Length | 12 in, 304.7 mm |
Length (in) | 12 |
Outer Diameter (in) | 10.41 |
Element Description | Air Primary |
Inner Diameter (mm) | 153.3 |
Efficiency Test Std | ISO 5011 |
Outside Dia. | 10.41 in, 264.3 mm |
Outer Diameter (mm) | 264.3 |
Overall Length (mm) | 317.4 |
Bolt Hole Diameter (mm) | 16.76 mm |
Bolt Hole Diameter (in) | 0.66 in |
Overall Length (in) | 12.5 |
Efficiency | 99.9 |
Type | Primary |
Overall Length | 12.5 in, 317.4 mm |
I.D. | 6.04 in, 153.3 mm |
Style | Round |
Bolt Hole Diameter | 0.66 in, 16.76 mm |
O.D. | 10.41 in, 264.3 mm |
Media Type | Cellulose |
Weight | 3.55 LB |
EAN or UPC | 742330011607 |