Product details
- Primary Filter
Specifications
Inner Diameter (in) | 9.48 |
Bolt Hole Diameter (mm) | 13.46 mm |
Inner Diameter (mm) | 240.7 |
Overall Length (mm) | 368.3 |
Length (in) | 14 |
Outside Dia. | 13.84 in, 351.6 mm |
Length | 14 in, 355.6 mm |
Length (mm) | 355.6 |
Outer Diameter (in) | 13.84 |
Overall Length (in) | 14.5 |
Outer Diameter (mm) | 351.6 |
Efficiency Test Std | ISO 5011 |
Element Description | Air Primary |
Bolt Hole Diameter (in) | 0.53 in |
I.D. | 9.48 in, 240.7 mm |
Type | Primary |
Style | Round |
Efficiency | 99.9 |
Media Type | Cellulose |
Overall Length | 14.5 in, 368.3 mm |
O.D. | 13.84 in, 351.6 mm |
Bolt Hole Diameter | 0.53 in, 13.46 mm |
Weight | 9.3 LB |
EAN or UPC | 742330011683 |