text.skipToContent text.skipToNavigation


P132935

Air Primary, Finned

Item #100177905
each

Product details

  • Air Primary
  • 4.2400" Inner Diameter
  • 6.840" Outer Diameter
  • 14" Length

Specifications

Inner Diameter 4.24 in
Length 14 in
Outside Dia. 6.84 in
Element Description Air Primary
Weight 3.75 LB
EAN or UPC 742330011751

You May Also Like