text.skipToContent text.skipToNavigation


P132939

Air Safety

Item #100177906
each

Product details

  • Air Safety
  • 4.16" Outside Diameter, 3.65" Inside Diameter, 13" Long

Specifications

Inner Diameter 3.65 in
Length 13 in
Outside Dia. 4.16 in
Primary Application Case A47033
Element Description Air Safety
Air Primary N/A
Weight 0.333 LB
EAN or UPC 742330011768

You May Also Like