text.skipToContent text.skipToNavigation


P133044

Air Safety

Item #100177909
each

Product details

  • Air Safety
  • 13.89" Outside Diameter, 9.49" Inside Diameter, 22" Long

Specifications

Inner Diameter 9.49 in
Length 22 in
Outside Dia. 13.89 in
Primary Application Steiger 01-3898
Element Description Air Safety
Air Primary N/A
Weight 13.35 LB
EAN or UPC 742330011799

You May Also Like