text.skipToContent text.skipToNavigation


P133045

Air Primary

Item #100177910
each

Product details

  • Air Primary
  • 7.0600" Inner Diameter
  • 8.640" Outer Diameter
  • 20.660" Length

Specifications

Inner Diameter 7.06 in
Length 20.66 in
Outside Dia. 8.64 in
Element Description Air Primary
Weight 5.75 LB
EAN or UPC 742330011805

You May Also Like