Product details
- 5.5 in Inside Diameter
Specifications
Material | Rubber |
Angle | 45 Degrees |
Radius | 4.88 in, 124 mm |
I.D. | 5.5 in, 139.7 mm |
Weight | 0.75 LB |
EAN or UPC | 742330011850 |
Have an account? Sign in
Material | Rubber |
Angle | 45 Degrees |
Radius | 4.88 in, 124 mm |
I.D. | 5.5 in, 139.7 mm |
Weight | 0.75 LB |
EAN or UPC | 742330011850 |