text.skipToContent text.skipToNavigation


P133701

Air Primary

Item #100177915
each
    Shipment Options

Product details

  • Air Primary
  • 5.6300" Inner Diameter
  • 10.370" Outer Diameter
  • 10" Length

Specifications

Inner Diameter 5.63 in
Length 10 in
Outside Dia. 10.37 in
Element Description Air Primary
Weight 3.5 LB
EAN or UPC 742330011874

You May Also Like