text.skipToContent text.skipToNavigation


P133706

Air Primary

Item #100177919

Product details

  • Air Primary
  • 2.2100" Inner Diameter
  • 4.420" Outer Diameter
  • 12 1/4" Length

Specifications

Inner Diameter 2.21 in
Length 12 1/4 in
Outside Dia. 4.42 in
Element Description Air Primary
Weight 1.4 LB
EAN or UPC 742330011911

You May Also Like