text.skipToContent text.skipToNavigation


P133765

Air Primary

Item #100177924

Product details

  • Air Primary
  • 3.9600" Inner Diameter
  • 7.320" Outer Diameter
  • 14.880" Length

Specifications

Inner Diameter 3.96 in
Length 14.88 in
Outside Dia. 7.32 in
Element Description Air Primary
Weight 3.8 LB
EAN or UPC 742330011966

You May Also Like