text.skipToContent text.skipToNavigation


P134354

Air Safety

Item #100177926
each

Product details

  • Air Safety
  • 6.39" Outside Diameter, 5.29" Inside Diameter, 14" Long

Specifications

Inner Diameter 5.29 in
Length 14 in
Outside Dia. 6.39 in
Primary Application Timberjack
John Deere T52224
Element Description Air Safety
Air Primary P134353
Weight 2.6 LB
EAN or UPC 742330011980

You May Also Like