Product details
- Primary Filter
Specifications
Element Description | Air Primary |
Outer Diameter (mm) | 232.16 |
Length (in) | 17.01 |
Outer Diameter (in) | 9.14 |
Inner Diameter (mm) | 134.11 |
Overall Length (mm) | 445 |
Bolt Hole Diameter (in) | 0.91 in |
Bolt Hole Diameter (mm) | 23 mm |
Overall Length (in) | 17.52 |
Inner Diameter (in) | 5.28 |
Efficiency Test Std | ISO 5011 |
Length | 17.01 in, 432 mm |
Outside Dia. | 9.14 in, 232.16 mm |
Length (mm) | 432 |
Media Type | Cellulose |
Type | Primary |
I.D. | 5.28 in, 134.11 mm |
Bolt Hole Diameter | 0.91 in, 23 mm |
Style | Round |
Efficiency | 99.9 |
Overall Length | 17.52 in, 445 mm |
O.D. | 9.14 in, 232.16 mm |
Weight | 6.4 LB |
EAN or UPC | 742330012000 |