text.skipToContent text.skipToNavigation


P136254

Air Primary

Item #100177929

Product details

  • Air Primary
  • 3.4900" Inner Diameter
  • 6.840" Outer Diameter
  • 12" Length

Specifications

Inner Diameter 3.49 in
Length 12 in
Outside Dia. 6.84 in
Element Description Air Primary
Weight 2.9 LB
EAN or UPC 742330012024

You May Also Like