text.skipToContent text.skipToNavigation


P136398

Air Primary

Item #100177933

Product details

  • Air Primary
  • 5.0400" Inner Diameter
  • 9.600" Outer Diameter
  • 7.290" Length

Specifications

Inner Diameter 5.04 in
Length 7.29 in
Outside Dia. 9.6 in
Element Description Air Primary
Weight 3.75 LB
EAN or UPC 742330012086

You May Also Like