Product details
- Safety Filter
Specifications
Element Description | Air Safety |
Inner Diameter (mm) | 80 |
Outer Diameter (in) | 3.88 |
Outer Diameter (mm) | 98.6 |
Length | 13 in, 330.2 mm |
Length (mm) | 330.2 |
Length (in) | 13 |
Inner Diameter (in) | 3.15 |
Efficiency Test Std | ISO 5011 |
Bolt Hole Diameter (in) | 0.66 in |
Outside Dia. | 3.88 in, 98.6 mm |
Bolt Hole Diameter (mm) | 16.76 mm |
Type | Safety |
I.D. | 3.15 in, 80 mm |
Style | Round |
O.D. | 3.88 in, 98.6 mm |
Bolt Hole Diameter | 0.66 in, 16.76 mm |
Weight | 0.9 LB |
EAN or UPC | 742330012109 |