text.skipToContent text.skipToNavigation


P136406

Air Safety

Item #100177936
each
    Shipment Options

Product details

  • Air Safety
  • 4.66" Outside Diameter, 3.97" Inside Diameter, 16.5" Long

Specifications

Inner Diameter 3.97 in
Length 16 1/2 in
Outside Dia. 4.66 in
Primary Application Air Maze CD1120501826
John Deere
Element Description Air Safety
Air Primary N/A
Weight 1.4 LB
EAN or UPC 742330012123

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison