text.skipToContent text.skipToNavigation


P136646

Air Primary, Konepac

Item #100177938

Product details

  • Air Primary
  • 5.2100" Inner Diameter
  • 8.660" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 5.21 in
Length 15 in
Outside Dia. 8.66 in
Element Description Air Primary
Weight 4.4 LB
EAN or UPC 742330012178

You May Also Like