Product details
- Primary Filter
Specifications
Inner Diameter (mm) | 112.6 |
Length (in) | 9 |
Overall Length (mm) | 241.3 |
Outer Diameter (mm) | 175.8 |
Element Description | Air Primary |
Outside Dia. | 6.92 in, 175.8 mm |
Length (mm) | 228.6 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (in) | 6.92 |
Length | 9 in, 228.6 mm |
Overall Length (in) | 9.5 |
Inner Diameter (in) | 4.43 |
Efficiency | 99.9 |
Media Type | Cellulose |
Overall Length | 9.5 in, 241.3 mm |
I.D. | 4.43 in, 112.6 mm |
Type | Primary |
O.D. | 6.92 in, 175.8 mm |
Style | Round |
Weight | 2.1 LB |
EAN or UPC | 742330012185 |