Product details
- Air Primary
- 1.8600" Inner Diameter
- 2.990" Outer Diameter
- 13.150" Length
Specifications
Outside Dia. | 2.99 in |
Length | 13.150 in |
Element Description | Air Primary |
Weight | 0.65 LB |
EAN or UPC | 742330012260 |
Have an account? Sign in
Outside Dia. | 2.99 in |
Length | 13.150 in |
Element Description | Air Primary |
Weight | 0.65 LB |
EAN or UPC | 742330012260 |