Product details
- Safety Filter
applications
- CASE/CASE IH 482644C1
Specifications
Outer Diameter (in) | 5.95 |
Element Description | Air Safety |
Efficiency Test Std | ISO 5011 |
Inner Diameter (in) | 4.85 |
Length (in) | 13.5 |
Inner Diameter (mm) | 123.1 |
Bolt Hole Diameter (in) | 0.66 in |
Outer Diameter (mm) | 151.1 |
Outside Dia. | 5.95 in, 151.1 mm |
Length (mm) | 342.9 |
Bolt Hole Diameter (mm) | 16.76 mm |
Length | 13.5 in, 342.9 mm |
Media Type | Safety |
Style | Round |
Type | Safety |
O.D. | 5.95 in, 151.1 mm |
I.D. | 4.85 in, 123.1 mm |
Bolt Hole Diameter | 0.66 in, 16.76 mm |
Weight | 2.2 LB |
EAN or UPC | 742330012291 |