text.skipToContent text.skipToNavigation


P139293

Air Safety

Item #100177950

Product details

  • Air Safety
  • 7.64" Outside Diameter, 6.04" Inside Diameter, 21.65" Long

Specifications

Inner Diameter 6.04 in
Length 21.65 in
Outside Dia. 7.64 in
Primary Application O & K HR120C Excavator
Element Description Air Safety
Air Primary P772506
Weight 2.25 LB
EAN or UPC 742330012390

You May Also Like