Product details
- Primary Filter
Specifications
Length | 11.22 in, 285 mm |
Inner Diameter (in) | 2.52 |
Bolt Hole Diameter (in) | 0.33 in |
Outside Dia. | 5 in, 127 mm |
Overall Length (mm) | 298 |
Outer Diameter (mm) | 127 |
Outer Diameter (in) | 5 |
Bolt Hole Diameter (mm) | 8.5 mm |
Length (mm) | 285 |
Efficiency Test Std | ISO 5011 |
Element Description | Air Primary |
Overall Length (in) | 11.73 |
Length (in) | 11.22 |
Inner Diameter (mm) | 64 |
Efficiency | 99.9 |
Media Type | Cellulose |
O.D. | 5 in, 127 mm |
I.D. | 2.52 in, 64 mm |
Bolt Hole Diameter | 0.33 in, 8.5 mm |
Style | Round |
Overall Length | 11.73 in, 298 mm |
Type | Primary |
Weight | 0.8 LB |
EAN or UPC | 742330012406 |