text.skipToContent text.skipToNavigation


P140822

Air Primary, Konepac

Item #100177954
each

Product details

  • Air Primary
  • 5.2100" Inner Diameter
  • 8.660" Outer Diameter
  • 28" Length

Specifications

Inner Diameter 5.21 in
Length 28 in
Outside Dia. 8.66 in
Element Description Air Primary
Weight 5.9 LB
EAN or UPC 742330012451

You May Also Like