Product details
- Engine
- Panel
- Cellulose
- 10.5 in/266.7 m
Specifications
Height (in) | 8.19 |
Length (in) | 10.79 |
Width (in) | 10.5 |
Width (mm) | 266.7 |
Length (mm) | 274 |
Efficiency Test Std | ISO 5011 |
Height (mm) | 208 |
Length | 10.79 in, 274 mm |
Width | 10.5 in, 266.7 mm |
Weight | 3.0 LB |
EAN or UPC | 742330012598 |