text.skipToContent text.skipToNavigation


P145701

Air Safety

Item #100177986
each
    Shipment Options

Product details

  • Air Safety
  • 7.28" Outside Diameter, 6.2" Inside Diameter, 17.7" Long

Specifications

Inner Diameter 6.2 in
Length 17.7 in
Outside Dia. 7.28 in
Primary Application Komatsu 6127-81-7413
Element Description Air Safety
Air Primary P145702
Weight 1.6 LB
EAN or UPC 742330012802

You May Also Like