text.skipToContent text.skipToNavigation


P145702

Air Primary

Item #100177987
each
    Shipment Options

Product details

  • Air Primary
  • 7.7200" Inner Diameter
  • 12.090" Outer Diameter
  • 18" Length

Specifications

Inner Diameter 7.72 in
Length 18 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 11.7 LB
EAN or UPC 742330012819

You May Also Like